- 15 A
- 115V
- 1100 bpm
- Breaker Hammer
features
- Counterbalance system reduces vibration to only 8 m/s2 for unmatched comfort
- Powerful 15 A motor
- Lowest noise level in its class
- efficient 1,100 bpm to tackle the most demanding jobs
- Accepts popular 1 1/8" hex hammer steel
- Automatic brush cut-out system protects commutator for longer tool life
- 16.4 ft jobsite cord for greater versatility and instant power
- Warning lamp indicates trouble with the cord
- AC/DC switch for use with alternative power source
- Cylindrical tool holder enables new bolt holes to be drilled should the original bolts break
- Large, easy to operate switch for operator comfort and control
includes
- Hex wrench
| Tool Wt. | 70.6 lb |
| Blows/Impacts Per Minute | 1100 blows/min |
| Amps | 15 A |
| Bit Type | 1 1/8" Hex |
| Voltage Rating | 115 |
| Length | 32 1/2 in |
| Impact Energy | 63 J |
| Cordless | No |
| Weight | 81.59 LB |
| EAN or UPC | 88381065412 |

