- 15 A
- 1,100 bpm
- 1 1/8" Hex Shank
- 63 J
- 32 1/2" Long
features
- Counterbalance system reduces vibration to only 8 m/s2 for unmatched comfort
- Lowest noise level in its class
- Accepts popular 1 1/8" hex hammer steel
- Automatic brush cut-out system protects commutator for longer tool life
- 16.4 ft jobsite cord for greater versatility and instant power
- Cylindrical tool holder enables new bolt holes to be drilled should the original bolts break
- Warning lamp indicates trouble with the cord
- Large, easy to operate switch for operator comfort and control
includes
- Model HM1810X3
- Hex wrench 5
- Model HM1810X
| Blows/Impacts Per Minute | 1100 blows/min |
| Impact Energy | 63 J |
| Cordless | No |
| Amps | 15 A |
| Length | 32 1/2 in |
| Capacity, in | 1.125 in |
| Tool Wt. | 70.6 lb |
| Noise Level | 107 dBA |
| Bit Type | 1 1/8" Hex |
| Weight | 141.3 LB |
| EAN or UPC | 88381075213 |

