- Breaker Hammer
features
- Efficient 15 AMP motor with improved hammer mechanism delivers 53.9 ft.lbs./72.8 joules of impact energy to handle the most demanding applications
- Advanced AVT® is a synchronized, three-component system that more effectively reduces vibration in varying conditions resulting in a low 6.5m/s2
- Advanced AVT® provides a mechanical counterbalance system which greatly reduces vibration and directs more impact energy to the work surface for increased user comfort and greater productivity
- Advanced AVT® provides a vibration absorbing housing which moves independently of the motor and hammer mechanism effectively isolating more vibration away from the user
- Advanced AVT® provides rubberized fixed handles which dampen vibration for increased comfort and precision
- Soft start is designed to suppress start-up reaction for greater accuracy on start up
- Soft no-load in function automatically reduces the speed of the motor when not in use which helps increase tool life and performance
- L.E.D. power light indicates switch failure or cord damage
- L.E.D. service light notifies the user approximately 8 hours before brushes need to be replaced
- Automatic brush cut-off protects commutator from damage for longer tool life
- Cylindrical bit holder allows for the bit holder assembly to be re-positioned should the original bolts and bolt holes become damaged
- Recessed lifting handles provide more convenience
- Breaker includes a 16.4 ft. power cord and integrated cord guide which positions the power cord away from working area
- Premium hammer cart transports breaker hammer and bits for increased convenience
| Length | 33 1/4 in |
| Noise Level | 106 dB |
| Weight | 0.0 LB |
| EAN or UPC | 88381801799 |

