- 5/8" Capacity
- 115V
- 2800 RPM
- 44,800 BPM Hammer Drill.
features
- LED light illuminates work surface for increased visibility
- Two-mode operation: rotation only and hammering with rotation
- Innovative forward/reverse change system for extended service life of carbon brush
- Lock-on button for continuous operation
- Ball bearing construction for longer tool life
- Large, two-finger trigger switch with 360º swivel side handle
- Rubberized comfort grip for comfort, control, and reduced operator fatigue
- Variable speed
| Type | Hammer Driver Drill |
| Capacity, in | 0.625 in |
| RPM [Max] | 2800 rpm |
| Cordless | No |
| Amps | 5.7 A |
| Length | 11 7/8 in |
| Tool Wt. | 3.7 lb |
| Voltage Rating | 115 |
| Blows/Impacts Per Minute | 44800 blows/min |
| Weight | 5.5 LB |

