- 1/2" Capacity
- 115V
- 2800 RPM
- 44,800 BPM
- Hammer Drill w/9 Piece Bit Set
features
- Two-mode operation: rotation only and hammering with rotation
- All ball bearing construction for durability and long tool life
- Large, two-finger trigger switch with 360º swivel side handle
- Rubberized comfort grip for comfort, control, and reduced operator fatigue
- LED light illuminates work surface for increased visibility
- True variable speed for smooth increase in speed
includes
- Side handle
- Depth gauge
- Tool case
- Nine piece bit set
| Amps | 5.7 A |
| RPM [Max] | 2800 rpm |
| Cordless | No |
| Length | 11 7/8 in |
| Tool Wt. | 3.7 lb |
| Blows/Impacts Per Minute | 44800 blows/min |
| Capacity, in | 0.5 in |
| Type | Hammer Driver Drill |
| Voltage Rating | 115 |
| Weight | 8.3 LB |

