- 1/2" Capacity
- 115V
- 2300 RPM
- 46,000 BPM
- Hammer Drill
features
- Two-speed gear change for ideal speed and power
- Variable speed switch for easy starting of holes
- Depth gauge for drop-in type anchors
- All ball and needle bearings for long tool life
- Adjustable side handle for greater control
- Double insulated
includes
- Drill chuck
- Chuck key
- Side handle
- Depth gauge
- Steel tool case
| Capacity, in | 0.5 in |
| Voltage Rating | 115 |
| RPM [Max] | 2300 rpm |
| Type | Hammer Driver Drill |
| Cordless | No |
| Blows/Impacts Per Minute | 46000 blows/min |
| Tool Wt. | 6.6 lb |
| Length | 13 3/4 in |
| Amps | 6 A |
| Weight | 11.6 LB |
| EAN or UPC | 88381001328 |

