- 1/2" Capacity
- 115V
- 1500 RPM
- 5000 BPM
- Hammer Drill
features
- Soft-grip side handle with elastomer for better comfort
- Variable speed
- No hammering when idling ensures longer tool life
- Two-mode operation: rotation only and hammering with rotation
- Carbon brushes for extended service life
- Recessed lock-on button for continuous use
includes
- Side handle
- Depth gauge
- Carrying case
| Cordless | No |
| Tool Wt. | 3.7 lb |
| Voltage Rating | 115 |
| RPM [Max] | 1500 rpm |
| Type | Hammer Driver Drill |
| Amps | 4.2 A |
| Capacity, in | 0.5 in |
| Length | 10 7/8 in |
| Blows/Impacts Per Minute | 5000 blows/min |
| Weight | 11.0 LB |
| EAN or UPC | 88381072588 |

