- 1/2" Capacity
- 115V
- 1000 RPM
- 4500 BPM
- Hammer Drill w/Dust Collector
features
- Three-mode operation: rotation only, hammering with rotation, and hammering only
- Large fan and dust bag for efficient dust collection
- One-touch sliding chuck for easy bit installation and removal
- Accepts SDS-Plus bits
- Positive bit lock ensures that the bit is securely fastened
- Recessed lock-on button for continuous use
- Large trigger switch and 360° swivel side handle
- Ergonomically developed, rubberized pistol grip for complete comfort and control
includes
- Dust bag assembly
- Side handle
- Bit grease (181573-3)
- Dust cap
- Tool case
| RPM [Max] | 1000 rpm |
| Amps | 6.7 A |
| Capacity, in | 0.5 in |
| Tool Wt. | 6.6 lb |
| Type | Hammer Driver Drill |
| Voltage Rating | 115 |
| Cordless | No |
| Length | 16 in |
| Blows/Impacts Per Minute | 4500 blows/min |
| Weight | 16.5 LB |
| EAN or UPC | 88381061339 |

