- 1/2" Capacity
- 115V
- 1100 RPM
- 4500 BPM
- Hammer Drill w/5 Bits
features
- Two times faster drilling with synchronized rpm and bpm
- Three-mode operation: rotation only, hammering with rotation, and hammering only
- Chisel rotates 360° with 40 different positions
- Variable speed for complete drilling and hammering control
- Reversible
- Positive bit lock ensures that the bit is securely fastened
- Built-in torque limiter stops bit rotation when hitting reinforcement to prevent kick-back
- One-touch sliding chuck for easy bit installation and removal
- Recessed lock-on button for continuous use
- Ergonomically designed, rubberized D-handle grip for greater stability, comfort, and control
- Accepts SDS-Plus bits
- Large trigger switch and 360° swivel side handle
includes
- Side handle
- Depth gauge
- Tool case
- Wrench holder
| Voltage Rating | 115 |
| Amps | 7 A |
| Capacity, in | 0.5 in |
| Type | Hammer Driver Drill |
| Blows/Impacts Per Minute | 4500 blows/min |
| Tool Wt. | 6.2 lb |
| RPM [Max] | 1100 rpm |
| Cordless | No |
| Length | 16 3/8 in |
| Weight | 11.0 LB |

