- 6.7 A
- 115V
- 4,500 bpm
- Rotary Hammer
features
- 0 to 1,100 rpm and 0 to 4,500 bpm for demanding applications
- Powerful, compact, ergonomic design with padded grip and side handle for increased operator comfort
- No Hammering When Idling" function ensures extra low vibration under no load
includes
- Side handle
- Depth gauge
- Plastic carrying case
| Length | 12 5/8 in |
| Voltage Rating | 115 |
| Amps | 6.7 A |
| Blows/Impacts Per Minute | 4500 blows/min |
| Capacity, in | 3.125 in |
| Impact Energy | 2.7 J |
| Bit Type | 1 1/8" Hex |
| RPM [Max] | 1100 rpm |
| Cordless | No |
| Weight | 11.8 LB |
| EAN or UPC | 88381083874 |

