- 8.2 A
- 115V
- 3300 bpm
- Rotary Hammer
features
- Ball clutch torque limiter ensures stable torque
- Low noise level at only 103 dB
- Straight side handle rotates 360°
- No hammering when idling ensures longer tool life
- One-touch sliding chuck for easy bit installation and removal
- 24 bit angle settings adjust the bit to the desired position for operator convenience
- Double insulated
- LED light indicates when to replace carbon brushes and if there is a problem with power source
- Externally accessible brushes for fast and easy jobsite serviceability
- Large, comfortable trigger switch
- Electronic variable speed control dial (360 to 720 rpm)
- Torque limiting system ensures stable drilling in all materials
- Reduced vibration for less operator fatigue
includes
- Depth gauge
- Plastic tool case
| Amps | 8.2 A |
| Impact Energy | 5.3 J |
| Bit Type | SDS Max Shank |
| Tool Wt. | 10.6 lb |
| RPM [Max] | 720 rpm |
| Cordless | No |
| Blows/Impacts Per Minute | 3300 blows/min |
| Capacity, in | 3.5 in |
| Voltage Rating | 115 |
| Length | 15 3/8 in |
| Weight | 0.0 LB |

