- 10 A
- 2900 bpm
- 240 rpm
- Rotary Hammer
features
- Automatic brush cut-off to advise maintenance schedule and to protect motor
- Spline-type drive system for maximum power
- Factory grease-packed for reduced maintenance
- All ball and needle bearing construction for durability and longer tool life
- Powerful 10 A motor for continuous, heavy-duty work
- Torque limiting clutch
- Easy lever change from "rotary hammering" to "hammering only"
includes
- Hex wrench
- Plastic tool case
| Voltage Rating | 115 |
| Blows/Impacts Per Minute | 2900 blows/min |
| Capacity, in | 4.625 in |
| Bit Type | Spline Shank |
| Impact Energy | 7.7 J |
| Tool Wt. | 16.5 lb |
| Cordless | No |
| Length | 17 1/2 in |
| Amps | 10 A |
| RPM [Max] | 240 rpm |
| Weight | 29.0 LB |

