- 10 A
- 4 1/8" Capacity
- 680 rpm No Load Speed
- 2,500 bpm
- 18" Long
features
- Built-in torque limiter clutch disengages if bit jams when hitting rebar
- One-touch sliding chuck for easy bit installation and removal
- Soft grip helps reduce the level of vibration felt by the end-user
- Dual mode operation rotation with hammering and hammering only makes this tool
- Powerful motor delivers for the most demanding applications
| Capacity, in | 4.125 in |
| Cordless | No |
| Blows/Impacts Per Minute | 2500 blows/min |
| Voltage Rating | 120 |
| Length | 18 in |
| Amps | 10 A |
| Type | Rotary Hammer |
| RPM [Max] | 680 rpm |
| Tool Wt. | 13.7 lb |
| Weight | 26.89 LB |
| EAN or UPC | 88381081566 |

