- 11 A
- 115V
- 2750 bpm
- Rotary Hammer
features
- Counterbalance system reduces vibration to only 4.5 m/s2 for unmatched comfort
- Powerful 11 A motor
- efficient 1,350 to 2,750 bpm to tackle the most demanding jobs
- One-touch sliding chuck accepts SDS-Max hammer steel
- Two-mode switch for hammering only or hammering with rotation
- Preset, variable speed dial with five settings to match the bit speed to the application
- Externally accessible brushes for easy replacement and longer motor life
- 16.4 ft jobsite cord for greater versatility and instant power
- LED power light indicates switch failure or cord breakage
- LED service light indicates carbon brushes need to be replaced
includes
- Side handle
- D-handle (417003-1)
- Depth gauge
- Bit grease (181573-3)
- Tool case
| RPM [Max] | 480 rpm |
| Voltage Rating | 115 |
| Bit Type | SDS Max Shank |
| Cordless | No |
| Capacity, in | 4.125 in |
| Impact Energy | 9.5 J |
| Blows/Impacts Per Minute | 2750 blows/min |
| Amps | 11 A |
| Tool Wt. | 13.9 lb |
| Weight | 28.67 LB |
| EAN or UPC | 88381066082 |

