- 9.6 A
- 115V
- 2500 bpm
- Rotary Hammer
features
- Reduced vibration for less operator fatigue
- Electronic variable speed control dial (230 to 450 rpm) for easier hole starts
- LED light indicates when to replace carbon brushes and if there is a problem with power source
- Ball clutch torque limiter ensures stable torque
- One-touch sliding chuck for easy bit installation and removal
- Two side handle options (straight and D-handle) with rubberized grip that swivels 360°
- D-handle adjusts to eight positions forward and back for maximum comfort and leverage
- Spline-type drive system for maximum power
- No hammering when idling ensures longer tool life
- Externally accessible brushes for fast and easy jobsite serviceability
- Large, comfortable trigger switch
- Soft start electronic switch for smooth starts and constant speed control
- Double insulated
includes
- Depth gauge
- Bit grease (181573-3)
- Plastic tool case
| Blows/Impacts Per Minute | 2500 blows/min |
| Bit Type | Spline Shank |
| Tool Wt. | 14.5 lb |
| Impact Energy | 6.7 J |
| Cordless | No |
| RPM [Max] | 450 rpm |
| Voltage Rating | 115 |
| Capacity, in | 4.125 in |
| Amps | 9.6 A |
| Weight | 0.0 LB |

