- 12 A
- 115V
- 2600 bpm
- Rotary Hammer
features
- Powerful 12 A motor
- 230 to 460 rpm for the most demanding jobs
- Dual-purpose for hammering only or rotation with hammering for multiple applications
- No hammering when idling ensures longer tool life
- Torque limiting clutch
- Electronic variable speed control dial enables user to set speed per application
- High quality aluminum housing allows for greater durability and tool life
- Auto cut-out carbon brush system automatically shuts down the motor indicating time for maintenance
includes
- Depth gauge
- Side handle
- Plastic carrying case
| Impact Energy | 9.2 J |
| Capacity, in | 1.5625 in |
| Length | 16 7/8 in |
| Bit Type | Spline Shank |
| Tool Wt. | 13.7 lb |
| Amps | 12 A |
| Blows/Impacts Per Minute | 2600 blows/min |
| RPM [Max] | 460 rpm |
| Cordless | No |
| Voltage Rating | 115 |
| Weight | 28.6 LB |
| EAN or UPC | 88381081191 |

