- 11 A
- 115V
- 2100 bpm
- Rotary Hammer
features
- Automatic brush cut-out system to protect motor
- Large, comfortable grip swivels 360° for easy handling
- Factory grease-packed for reduced maintenance
- Dual-purpose for hammering only or rotation with hammering for multiple applications
- Torque limiting clutch
- Spline-type drive system for maximum power
- All ball and needle bearing construction for durability and longer tool life
- Powerful 11 A motor to handle the most demanding jobs
includes
- Hex wrench
- Plastic tool case
| Cordless | No |
| RPM [Max] | 260 rpm |
| Length | 18 3/4 in |
| Tool Wt. | 21.1 lb |
| Amps | 11 A |
| Voltage Rating | 115 |
| Impact Energy | 11.9 J |
| Bit Type | Spline Shank |
| Blows/Impacts Per Minute | 2100 blows/min |
| Capacity, in | 5.875 in |
| Weight | 35.0 LB |
| EAN or UPC | 88381003360 |

