- 15 A
- 115V
- 2150 bpm
- Rotary Hammer
features
- Side grip swivels 360°
- Large, comfortable trigger switch
- Light indicates when to replace carbon brushes
- Includes both straight and D-handle options
- Dual-purpose for hammering only or rotation with hammering for multiple applications
- Electronic speed control with soft start maintains constant speed under load
- Electronic variable speed control dial (120 to 240 rpm)
- No hammering when idling ensures longer tool life
- One-touch sliding chuck for easy bit installation and removal
includes
- Bit grease (181573-3)
- Plastic tool case
| Cordless | No |
| Amps | 15 A |
| Voltage Rating | 115 |
| Bit Type | SDS Max Shank |
| RPM [Max] | 250 rpm |
| Tool Wt. | 22 lb |
| Blows/Impacts Per Minute | 2150 blows/min |
| Capacity, in | 6.25 in |
| Impact Energy | 17.5 J |
| Weight | 0.0 LB |

