- 5 Amp
- 1 3/4 Min Cutting Radius Shear
features
- Die rotates 360°
- Large 1/4" stroke
- Ergonomic, slim body design for easy gripping
- Lock-on sliding switch for continuous use
- Built-in thickness gauge for convenience
- Easy punch and die replacement for less down time
- Double insulated
includes
- Wrench
- Hex wrench
| Capacity, Steel | 16 ga. |
| Strokes Per Minute | 2200 strokes/min |
| Amps | 5 A |
| Length | 10 1/4 in |
| Capacity, Stainless | 18 ga. |
| Tool Wt. | 3.5 lb |
| Capacity, Aluminum | 10 ga. |
| Voltage Rating | 115 |
| Weight | 5.28 LB |
| EAN or UPC | 88381015448 |

