- 6 Amp
- 4 3/4" Min Cutting Radius Nibbler
includes
- Punch
- Die
- Hex wrench
- Wrench
- Steel tool case
| Voltage Rating | 115 |
| Length | 8 1/2 in |
| Capacity, Steel | 10 ga. |
| Strokes Per Minute | 1300 strokes/min |
| Capacity, Stainless | 12 ga. |
| Amps | 6 A |
| Tool Wt. | 7.5 lb |
| Weight | 10.8 LB |
| EAN or UPC | 88381001380 |

