- Nibbler
features
- Less noise at 81 dB(A) for continuous operation
- Well balanced with a rubberized soft grip handle for greater comfort
- Built-in thickness gauge for added convenience
- Refined design at only 7.4 lbs.
- Lock-on switch for continuous operation
- Ideal for metal cutting up to 10 gauge mild steel and 13 gauge stainless steel
- Highly visible line-of-sight for precise pattern following
- Convenient chip disposal below cutting material to minimize damage to cutting surface
- Small cutting radius (4 3/4" inner edge, 5 1/16" in outer edge) for precision applications
- Easy punch and die replacement for reduced downtime on the job
- Hex wrench storage on the tool for operator convenience
| Length | 8 1/2 in |
| Weight | 5.0 LB |
| EAN or UPC | 88381637770 |

