- 18 VDC
- 2700 Strokes/min
- Reciprocating Saw
features
- simply push lever and blade pops out
- Tool-less" shoe adjustment lever adjusts length of shoe for longer blade life
- Electric brake for fast stopping of blade
- Lightweight for easy handling and less operator fatigue
- Tool-less" blade change saves time
includes
- Ni-MH battery 1834 (193159-1)
- Charger DC1801
- Battery cover
- Blade #21, #22, #23 (qty. 1 each)
- Plastic tool case
| Strokes Per Minute | 2700 strokes/min |
| Voltage Rating | 18 |
| Overall Length | 17.625 in |
| Cordless | Yes |
| Tool Wt. | 7.7 lb |
| Weight | 14.4 LB |

