- 10 Amp
- 2800 Strokes/min
- Reciprocating Saw
features
- 10 amp motor
- Tool-less blade change
includes
- Blade (723054-A, 723066-A) (qty. 1 each)
- Plastic tool case
| Voltage Rating | 120 |
| Amps | 10 A |
| Tool Wt. | 7.1 lb |
| Strokes Per Minute | 2800 strokes/min |
| Overall Length | 17.75 in |
| Cordless | No |
| Weight | 13.45 LB |
| EAN or UPC | 88381061407 |
-
No Air Shipping


