- 12 Amp
- 2800 Strokes/min
- Reciprocating Saw
features
- Tool-less" blade change saves time
- simply push lever and blade pops out
- Tool-less" shoe adjustment lever adjusts length of shoe for longer blade life
- Variable speed for precise cutting in a wide variety of materials
- Powerful motor for continuous operation
- Long 1 1/4" stroke for faster cutting
- All ball and needle bearings for long tool life
- Externally accessible brushes for fast and easy jobsite serviceability
includes
- Blade (723054-A, 723066-A) (qty. 1 each)
- Plastic tool case
| Overall Length | 19.125 in |
| Strokes Per Minute | 2800 strokes/min |
| Amps | 12 A |
| Tool Wt. | 9.3 lb |
| Cordless | No |
| Voltage Rating | 120 |
| Weight | 17.2 LB |
| EAN or UPC | 88381061315 |

