- 15 Amp
- 2800 Strokes/min
- Reciprocating Saw
features
- Powerful 15 amp motor
- Tool-less blade change
- Variable speed
- AVT technology significantly reduces vibration
includes
- Blade (723054-A, 723066-A) (qty. 1 each)
- Metal tool case
| Voltage Rating | 120 |
| Amps | 15 A |
| Overall Length | 19.125 in |
| Tool Wt. | 9.7 lb |
| Cordless | No |
| Strokes Per Minute | 2800 strokes/min |
| Weight | 25.82 LB |
| EAN or UPC | 88381061322 |
-
No Air Shipping


