- 6.5 Amp
- Straight Shear
features
- Cast aluminum gear housing for durability
- Large, variable speed trigger for comfort and control
- Brushes are easily accessible for easy replacement
- Retractable belt clip allows operation in tight areas
- Lock-on button for continuous operation
- Double insulated
includes
- Shear blade set
- Hex wrench
| Strokes Per Minute | 2500 strokes/min |
| Tool Wt. | 3.9 lb |
| Amps | 6.5 A |
| Capacity, Steel | 18 ga. |
| Capacity, Stainless | 20 ga. |
| Length | 11 7/8 in |
| Voltage Rating | 115 |
| Weight | 5.28 LB |
| EAN or UPC | 88381037013 |

