- 1.8 Amp
- 1 3/16" Min Cutting Radius Shear
features
- Built-in thickness gauge for convenience
- Lever switch for comfort and easy use
- Easy replaceable blades with a total of eight cutting edges each
- All ball and needle bearings for long tool life
- Double insulated
includes
- Hex wrench
- Shear blade set
| Capacity, Stainless | 18 ga. |
| Strokes Per Minute | 4000 strokes/min |
| Capacity, Steel | 16 ga. |
| Length | 9 1/8 in |
| Amps | 2.8 A |
| Tool Wt. | 3.7 lb |
| Voltage Rating | 115 |
| Weight | 5.2 LB |
| EAN or UPC | 88381001410 |

