- 6 Amp
- 2" Min Cutting Radius Shear
features
- Cuts with no material loss in the kerf as with nibblers
- Large top handle for positive control
- Blades have four cutting edges each
- Built-in thickness gauge for convenience
- All ball and needle bearings for long tool life
- Highly visible sight line for precise following of patterns
includes
- Shear blade set
- Gauge
- Hex wrench
- Steel tool case
| Capacity, Steel | 10 ga. |
| Strokes Per Minute | 1600 strokes/min |
| Amps | 6 A |
| Voltage Rating | 115 |
| Length | 8 in |
| Tool Wt. | 7.7 lb |
| Capacity, Stainless | 12 ga. |
| Weight | 11.0 LB |
| EAN or UPC | 88381001434 |

