- 6.5 Amp
- 5/16 Capacity Fiber Cement Shear
features
- Single-piece cutting head is machined from precisely milled aluminum to ensure blades cut straight
- Retractable tool hook allows user to work in tight spaces
- Solid steel blades cut clean, straight lines with a maximum cutting capacity up to 5/16"
- Lock-on button for continuous operation
includes
- Center blade
- Slides blades (qty. 2)
- Hex wrench
- Tool case
| Capacity, Steel | N/A |
| Length | 13 5/8 in |
| Capacity, in | 0.3125 in |
| Tool Wt. | 4.6 lb |
| Capacity, Stainless | N/A |
| Amps | 6.5 A |
| Voltage Rating | 120 |
| Strokes Per Minute | 2500 strokes/min |
| Weight | 8.5 LB |
| EAN or UPC | 88381078191 |

