- 15 Amp Planer
- 12 1/4" Wide
- 1/8" Deep
features
- Front roller for easy moving over rough materials
- Large ejection chute provides high rate of chip discharge
- Rubberized comfort grip for comfort, control, and reduced operator fatigue
- Large, conveniently located depth setting knob for easy adjustment
- Foot located at rear of base protects planer base and blades from becoming damaged
- Guide rule for accurate and maximum use of planing width
- Externally accessible brushes for greater serviceability
- Ball bearing construction for longer tool life
includes
- Socket wrench
- Triangular rule
- Double edged high speed steel blades
| RPM [Max] | 12000 rpm |
| Tool Wt. | 39.7 lb |
| Length | 21 3/4 in |
| Cutter Width | 12 1/4 in |
| Amps | 15 A |
| Cut Depth | 0.125 in |
| Weight | 50.6 LB |
| EAN or UPC | 88381050883 |

