- 15 Amp
- 1300 RPM
- 12" Metal Cutting Saw
features
- Tool-less" guide plate adjusts 0 to 45° for quick and easy miter cutting
- Quick-release vise for secure stock retention and fast repeated cut-offs
- Socket wrench stores on base for convenience
- Shaft lock for fast blade change
- Shavings collection tray for easy waste disposal and a cleaner work environment
- Large cast aluminum base for stability
- Externally accessible brushes for easy inspection and replacement
includes
- Carbide-tipped blade
- Socket wrench
- Switch button
| RPM [Max] | 1300 rpm |
| Wheel Size | 12 in |
| Capacity, in | 4.5 in |
| Amps | 15 A |
| Voltage Rating | 115 |
| Tool Wt. | 41.9 lb |
| Arbor Hole | 1 in |
| Weight | 50.1 LB |
| EAN or UPC | 88381029797 |

