- 7 1/2" Slide Compound Miter Saw
features
- Double sliding mechanism for lighter, more compact design
- Conveniently located carrying handle for jobsite portability
- Large dimensional lumber capacity: 2" x 12" @ 90° and 2" x 8" @ 45°
- Four steel poles with four linear ball bearings ensure stable, accurate, vibration-free cutting
- Nine positive stops at 15°, 22.5°, 30°, 45° right, and 0° for the most common miter cuts
- Smooth, easy slide system allows cross cuts up to 11 3/4" wide
- Large aluminum turn base supports large stock for efficient cutting
includes
- Carbide-tipped blade
- Vertical vise
- Dust bag
- Extension wing (qty. 2)
- Triangular rule
- Socket wrench
| Tool Wt. | 27.6 lb |
| Depth of Cut @ 45° | 1 9/16 in |
| RPM [Max] | 6000 rpm |
| Blade Dia. | 7 1/2 in |
| Depth of Cut @ 90° | 2 1/16 in |
| Amps | 10 A |
| Voltage Rating | 120 |
| Arbor Hole | 5/8 in |
| Weight | 41.9 LB |
| EAN or UPC | 88381058049 |

