- 10" Dual Slide Compound Miter Saw
features
- Dual steel rails with two linear ball bearings ensure stable, accurate, vibration-free cutting
- Precision bevel cutting up to 45° both left and right
- Miter cuts 52° right and 47° left with nine positive stops at 15°, 22.5°, 31.6°, 45° left or right, and 0°
- Adjustable pivot fence for supporting larger stock
- Cuts a 2" x 12" at 90° and a 2" x 8" at compound 45° left
includes
- Carbide-tipped blade
- Vertical vise
- Dust bag
- Extension wing (qty. 2)
- Triangular rule
- Socket wrench
| Tool Wt. | 48.5 lb |
| Amps | 15 A |
| RPM [Max] | 3700 rpm |
| Depth of Cut @ 90° | 3 5/8 in |
| Blade Dia. | 10 in |
| Arbor Hole | 5/8 in |
| Depth of Cut @ 45° | 2 in |
| Voltage Rating | 120 |
| Weight | 64.0 LB |

