- 10" Dual Slide Compound Miter Saw w/Laser Guide
features
- Built-in laser with microfine adjustments clearly indicates line of cut
- independent switch allows laser to be seen independently of blade rotation
- Built-in, high output fluorescent light illuminates work area and lasts 2,000 hours on average
- Dual steel rails supported by linear ball bearings ensure stable, accurate cutting
- Powerful 15 A direct-drive motor never slips or bogs down
- Nine positive stops at 15°, 22.5°, 31.6°, 45° left or right, and at 0° for the most common miter cuts
- Bevel positive stops at 33.9° and 45° left with 45° right
- Electronic speed control with soft start maintains constant speed under load
- Single cast aluminum base has built-in wrench storage for operator convenience
- Long slide track and wide pivot angle allow cross cuts up to 4 x 12 material
- Large turn base and adjustable pivot fence supports larger stock
includes
- Carbide-tipped blade
- Vertical vise
- Dust bag
- Extension wing (qty. 2)
- Triangular rule
- Socket wrench
| Depth of Cut @ 90° | 3 5/8 in |
| Amps | 15 A |
| Tool Wt. | 48.5 lb |
| Blade Dia. | 10 in |
| Depth of Cut @ 45° | 2 in |
| Arbor Hole | 5/8 in |
| Voltage Rating | 120 |
| RPM [Max] | 3700 rpm |
| Weight | 64.0 LB |

