- 10" Compound Miter Saw
features
- Dual post compound pivoting arm
- Bevel cuts up to 45° to the left
- Miter cuts 0 to 45° left and 0 to 52° right
- Nine positive stops at 15°, 22.5°, 31.6°, 45° left or right, and at 0° for the most common miter cuts
- Precision-machined aluminum base ensures accurate cuts
- Shaft lock for fast blade change
- Performs compound cutting operations
includes
- Carbide-tipped blade
- Dust bag
- Triangular rule
- Socket wrench
| Depth of Cut @ 90° | 2 3/4 in |
| Amps | 15 A |
| Depth of Cut @ 45° | 1 3/8 in |
| Arbor Hole | 5/8 in |
| RPM [Max] | 4600 rpm |
| Voltage Rating | 115 |
| Blade Dia. | 10 in |
| Tool Wt. | 25.5 lb |
| Weight | 28.0 LB |
| EAN or UPC | 88381020107 |

