- 12" Dual Slide Compound Miter Saw
features
- Built-in, high output fluorescent light illuminates work area and lasts 2,000 hours on average
- Dual steel rails with two linear ball bearings ensure stable, accurate, vibration-free cutting
- Nine positive stops at 15°, 22.5°, 31.6°, 45° left or right, and at 0° for the most common miter cuts
- Bevel positive stops at 33.9° and 45° left with 45° right
- Electronic speed control with soft start maintains constant speed under load
- Single cast aluminum base has built-in wrench storage for operator convenience
- Smooth, easy slide system allows cross cuts up to 12 1/8" wide
- Large turn base and adjustable pivot fence supports larger stock
- Large, easy-to-read scale for miter cuts up to 52° right and 47° left
includes
- Carbide-tipped blade
- Vertical vise
- Dust bag
- Extension wing (qty. 2)
- Sub-fence (right)
- Triangular rule
- Socket wrench
| Arbor Hole | 1 in |
| Blade Dia. | 12 in |
| Amps | 15 A |
| Depth of Cut @ 45° | 2 5/8 in |
| Tool Wt. | 52.9 lb |
| RPM [Max] | 3200 rpm |
| Depth of Cut @ 90° | 4 1/2 in |
| Voltage Rating | 120 |
| Weight | 75.0 LB |

