- 12" Dual Slide Compound Miter Saw
features
- Bevel positive stops at 33.9° and 45° left with 45° right
- Electronic speed control with soft start maintains constant speed under load
- Single cast aluminum base has built-in wrench storage for operator convenience
- Long slide track and wide pivot angle allow cross cuts up to 4 x 12 material
- Large turn base and adjustable pivot fence supports larger stock
- Built-in laser with microfine adjustments clearly indicates line of cut
- independent switch allows laser to be seen independently of blade rotation
- Built-in, high output fluorescent light illuminates work area and lasts 2,000 hours on average
- Dual steel rails supported by linear ball bearings ensure stable, accurate cutting
- Nine positive stops at 15°, 22.5°, 31.6°, 45° left or right, and at 0° for the most common miter cuts
includes
- Dust bag
- Carbide-tipped blade
- Vertical vise
- Extension wing (qty. 2)
- Sub-fence (right)
- Triangular rule
- Socket wrench
| Amps | 15 A |
| Depth of Cut @ 45° | 2 5/8 in |
| RPM [Max] | 3200 rpm |
| Tool Wt. | 52.9 lb |
| Arbor Hole | 1 in |
| Blade Dia. | 12 in |
| Voltage Rating | 120 |
| Depth of Cut @ 90° | 4 1/2 in |
| Weight | 75.0 LB |

