- 12" Compound Miter Saw
features
- Nine positive stops at 15°, 22.5°, 31.6°, 45° left or right, and at 0° for the most common miter cuts
- Horizontal D-handle design for easy and comfortable operation
- Carbide-tipped blade for precision cutting
- Pivoting fence for supporting larger stock
includes
- Carbide-tipped blade
- Vertical vise
- Dust bag
- Extension wing (qty. 2)
- Socket wrench
| Amps | 15 A |
| Tool Wt. | 36.4 lb |
| Depth of Cut @ 90° | 3 7/8 in |
| RPM [Max] | 4000 rpm |
| Blade Dia. | 12 in |
| Voltage Rating | 115 |
| Arbor Hole | 1 in |
| Depth of Cut @ 45° | 1 3/4 in |
| Weight | 50.0 LB |
| EAN or UPC | 88381041027 |

