- Die Grinder
- 1/4 in Collet
- 25,000 RPM
- 2 - 18V Lithium Battery
- Rapid Optiumum Battery Charger and Contractor Bag
features
- Makita built motor delivers 25,000 rpm for faster grinding
- LXT lithium-ion battery and rapid optimum charger produces 430% total lifetime work with 3x more cycles
- LXT lithium-ion battery provides longer run time, 5x lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
- 30 minute rapid optimum charger has a built-in fan to cool the battery to produce more lifetime work
- Three year warranty on tool and one year warranty on batteries and charger
| Collet Size | 1/4 in |
| Voltage Type | DC Voltage |
| Grinding Wheel Dia. | 1 1/2 in |
| Type | Die Grinder |
| Type of Grinder | Die |
| Power Source | Battery (Cordless) |
| Free Speed | 25000 rpm |
| Voltage Rating | 18 VDC |
| Voltage | 18 |
| Tool Wt. | 4.4 lb |
| Length | 15 3/4 in |
| Control Type | Lock-On Slide Switch |
| Handle Type | Straight |
| RPM | 25000 rpm |
| Weight | 13.5 LB |
| EAN or UPC | 88381612685 |

