- 18V LXT Lithium-Ion Cordless 3-Speed Brushless Motor Impact Driver Kit
- 2,600 rpm
- 3,400 bpm, 1/4" Drive
- 1,420 in lb Torque
- 3,400 ipm
features
- Three-speed power selection switch (0 to 1,300/0 to 2,000/0 to 2,600 rpm and 0 to 1,300/0 to 2,800/0 to 3,400 ipm) provides the user with precise fastening control for a wide range of applications
- Efficient BL™ Brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
- BL™ Brushless Motor delivers 1,460 in lb of max. torque
- 30-minute Rapid Optimum Charger has a built-in fan to cool the battery to produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
| Socket Drive Size | 1/4 in Hex |
| Cordless | Yes |
| Voltage Rating | 18.00 V |
| Torque [Max] | 1460 in lb |
| Battery Type | Lithium Ion |
| Power Source | Rechargeable Battery |
| Drive Size | 1/4 in |
| Battery Included | Yes |
| RPM [Max] | 2600 rpm |
| Control Type | Trigger |
| Length | 5 1/2 in |
| Type |
Cordless Impact Wrench |
| Voltage Type | DC Voltage |
| Impacts Per Minute | 3400 ipm |
| Weight | 10.35 LB |
| EAN or UPC | 88381612494 |
-
No Air Shipping


