- Impact Driver Kit
- 18 v
- 1/4" Hex Chuck
- 3200 ipm
features
- Makita-built four-pole motor delivers 1,420 in lbs of max. torque
- Three-speed power selection switch provides the user with precise fastening control for a wide range of applications
- Efficient BL™ brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
- Battery warning light and built-in LED light both flash when it is time to recharge the battery
- 30-minute Rapid Optimum Charger has a built-in fan to cool the battery to produce more lifetime work
- Three-year warranty on tool and one-year warranty on battery and charger
| Control Type | Trigger |
| Battery Included | Yes |
| RPM [Max] | 2300 rpm |
| Torque [Max] | 1420 in lb |
| Length | 5 7/16 in |
| Power Source | Rechargeable Battery |
| Voltage Rating | 18.00 V |
| Voltage Type | DC Voltage |
| Battery Type | Lithium Ion |
| Cordless | Yes |
| Impacts Per Minute | 3200 ipm |
| Type |
Cordless Impact Wrench |
| Drive Size | 1/4 in |
| Socket Drive Size | 1/4 in Hex |
| Weight | 12.009 LB |
| EAN or UPC | 88381621441 |
-
No Air Shipping


