- 18V Driver Drill
- 1/2 in Chuck Size
- Lithium Battery
features
- 15-minute rapid optimum charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- Also accepts Makita 18 V LXT Li-Ion battery for even longer run time
- Built-in LED light illuminates the work area
- New redesigned rubberized soft grip provides increased comfort on the job
- Compact and ergonomic design reduces operator fatigue
- Variable two speed (0 to 400 / 0 to 1,500 rpm) covers a wide range of drilling and driving applications
- Makita-built four-pole motor
| Voltage Rating | 18 |
| Tool Wt. | 3.3 lb |
| Torque [Max] | 480 in lb |
| Chuck Type | Keyless |
| RPM [Max] | 1500 rpm |
| Chuck Size | 1/2 in |
| Capacity, in [Max] | 1.5 in |
| Cordless | Yes |
| Length | 7 9/16 in |
| Capacity, in [Min] | 0.5 in |
| Speeds | Variable Speed |
| Drive Size | 1/2 in |
| Handle Type | T-Handle |
| Type | Driver-Drill |
| Battery Type | Lithium Ion (Rechargeable) |
| Torque Setting | Adjustable |
| Weight | 12.0 LB |
| EAN or UPC | 88381613279 |

