- Drill/Driver
- 1/2" Chuck Size
- 2,000 rpm Max
- 750.0 in lb Max Torque
- Ergonomic Soft Grip Handle
features
- Makita-built four-pole motor delivers an industry leading 750 in lb of max. torque, 25% more than the previous model
- Mechanical two-speed transmission covers a wide range of drilling and fastening applications
- Compact design for reduced operator fatigue
- Extreme Protection Technology (XPT) is engineered to provide improved dust and water resistance for operation in harsh conditions
- All metal gears and aluminum gear housing for maximum jobsite durability
- Shift-Lock™ Drive System quickly shifts between modes
- Dual LED lights with afterglow enhanced illumination of work area
- Ergonomic shape fits like a glove with even pressure and easy control
- Soft grip handle provides increased comfort on the job
- LXT® Lithium-Ion battery and Rapid Optimum Charger produces 430% total lifetime work with 3x more cycles
- LXT® Lithium-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm holding contact terminals (for constant high power)
- 30-Minute Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- 30-Minute Rapid Optimum Charger has a built-in fan to cool the battery to produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- Three-year warranty on tool and one-year warranty on battery and charger
| Battery Capacity (Amp-Hrs) | 3 |
| Torque [Max] | 750 in lb |
| Type | Drill/Driver |
| Capacity, in [Max] | 3 in |
| Speeds | 2 |
| Voltage Rating | 18.00 V |
| Cordless | Yes |
| Drive Size | 1/2 in |
| Handle Type | Ergonomic Soft Grip |
| Chuck Size | 1/2 in |
| Length | 8 7/8 in |
| Amps Rating | 3.00 A |
| Battery Type | Lithium Ion |
| RPM [Max] | 2000 rpm |
| Capacity, in [Min] | 0.5 in |
| Weight | 14.26 LB |
| EAN or UPC | 88381627931 |

