Makita USA
LXPH05
SUPERSEDED TO MAK_XPH06, MTRL 110614120
Item #102027613
-
Eco-Friendly -
No Air Shipping
- Hammer Driver-Drill Kit
- 1500 rpm
- 400 in lb Max Torque
- Pistol Grip
- 7 5/8 in Long
features
- Efficient BL™ Brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
includes
- 30-Minute Rapid Optimum Charger (DC18RA)
- (Qty. 2)18V LXT Lithium-Ion battery (BL1830)
- Tool case (824774-7)
- Tool belt clip (346317-0)
| Length | 7 5/8 in |
| Cordless | Yes |
| Capacity, in [Min] | 0.5 in |
| Free Speed [Max] | 1500 rpm |
| No Load RPM | Low - 0 to 400, High - 0 to 1,500 |
| Battery Type | Lithium Ion (Rechargeable) |
| Torque [Max] | 400 in lb |
| Handle Type | Pistol |
| Net Wt. | 3.8 lb |
| Capacity, in [Max] | 1.5 in |
| RPM [Max] | 1500 rpm |
| Speeds | 2 |
| BPM | Low - 0 to 6,000, High - 0 to 22,500 |
| Voltage Rating | 18 |
| Type | Hammer Drill/Driver |
| Torque | 400 in lb |
| Battery Capacity (Amp-Hrs) | 3 |
| Blows/Minute | 0 to 22,500 |
| Amps Rating | 3.00 A |
| Weight | 10.74 LB |
| EAN or UPC | 88381630924 |
-
Eco-Friendly -
No Air Shipping


