- 2 Piece Cordless Tool Combo Kit
features
- LXT li-ion battery and optimum charging system produce 280% total lifetime work with two times more cycles
- 1/2" hammer driver-drill has a new four-pole motor for 560 in lb of torque and weighs only 4.9 lb
- Impact driver is 40% more compact, 1,280 in lb of torque with 0 to 3,200 ipm and is 3.3 lb
- Three-year warranty on tool and one-year warranty on battery
includes
- LXT li-ion 3.0 Ah batteries (194205-3) (qty. 2)
- 45 minute optimum charger (DC18SC)
- Case
| Cordless | Yes |
| Battery Capacity (Amp-Hrs) | 3 |
| Voltage Rating | 18 |
| Tools Included | 1/2" Hammer Driver Drill, Impact Driver, 2 Batteries, Battery Charger, Plastic Tool Case |
| Capacity, in | 0.5 in |
| Weight | 16.5 LB |
| EAN or UPC | 88381070225 |

