- Cordless Combo Kit
- 18.00 V
- 1/2" Chuck Size
- 2,000 rpm Max
- Set Inclides Impact Driver
features
- Variable two-speed 1/2" Hammer Driver-Drill with Makita-built four-pole motor delivers 750 in lb of max. torque and weighs only 5.1 lb
- Variable speed Impact Driver provides 1,420 in lb of max. torque and weighs only 3.3 lb
- 1/2" Hammer Driver-Drill and Impact Driver feature Extreme Protection Technology (XPT) engineered for improved dust and water resistance for operation in harsh conditions
- LXT® Lithium-Ion battery and optimum charging system produces 430% total lifetime work with 3x more cycles
- Makita Lithium-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm-holding contact terminals (for constant high power)
- 30-Minute Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- 30-Minute Rapid Optimum Charger has a built-in fan to cool the battery which helps produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- Three-year warranty on tools and one-year warranty on batteries and charger
includes
- Impact driver
- 2 batteries
- Battery charger
- Plastic tool case
- Hammer driver-drill
| Voltage Rating | 18.00 V |
| Capacity, in | 0.5 in |
| Cordless | Yes |
| RPM [Max] | 2000 rpm |
| Battery Capacity (Amp-Hrs) | 3 |
| Weight | 16.2 LB |
| EAN or UPC | 88381093422 |

