- 4 Piece Cordless Tool Combo Kit
features
- Impact driver is 40% more compact, 1,280 in lb of torque with 0 to 3,200 ipm and is 3.3 lb
- 6 1/2" circular saw has a D35 high torque motor, built-in blower, and is 7.1 lb
- Four-position flashlight with Xenon bulbs runs five hours
- Three-year warranty on tool and one-year warranty on battery
- 1/2" hammer driver-drill has a new four-pole motor for 560 in lb of torque and weighs only 4.9 lb
- LXT li-ion battery and optimum charging system produce 280% total lifetime work with two times more cycles
includes
- LXT li-ion 3.0 Ah batteries (194205-3) (qty. 2)
- 45 minute optimum charger (DC18SC)
- Contractor bag
| Tools Included | 1/2" Hammer Driver Drill, Impact Driver, 6 1/2" Circular Saw, Flashlight, 2 Batteries, Battery Charger, Tool Bag |
| Battery Capacity (Amp-Hrs) | 3 |
| Voltage Rating | 18 |
| Capacity, in | 0.5 in |
| Cordless | Yes |
| Weight | 0.0 LB |

