- 6-Piece Combo Kit
- 18 V
- 1/2" Capacity
- Includes Hammer Driver-Drill, Circular Saw, Impact Driver, Reciprocating Saw, Cut-Off/Angle Grinder, Flashlight
features
- Impact driver is 40% more compact, 1,280 in lb of torque with 0 to 3,200 ipm and is 3.3 lb
- LXT li-ion battery and optimum charging system produce 280% total lifetime work with two times more cycles
- Reciprocating saw with tool-less blade changes and shoe adjustments, skyhook, and 8.1 lbs
- Four-position flashlight with Xenon bulbs runs 4.3 hours
- LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
- Three-year warranty on tool and one-year warranty on battery
includes
- LXT Li-Ion 3.0 Ah batteries (qty. 2)
- Rapid optimum battery charger (DC18RA)
- Contractor bag with wheels and telescoping handle (831269-3)
| Capacity, in | 0.5 in |
| Tools Included | Impact Driver, Reciprocating Saw, Flashlight, Circular Saw, Hammer Driver-Drill, Cut-Off/Angle Grinder |
| Battery Capacity (Amp-Hrs) | 3 |
| Voltage Rating | 18 |
| Cordless | Yes |
| Weight | 42.2 LB |
| EAN or UPC | 88381088060 |

