- Brad Nailer & Compressor Kit
features
- Everything you need for finish work
includes
- AF505 nailer
- MAC700 compressor
- 25' premium vinyl air hose
- 1/4" industrial air fitting
- Universal air coupler
- 1 1/4" brad nails (box of 3,000)
| Stapler Part No. | None |
| Voltage Rating | 115 |
| Tank Size | 2.6 gal |
| Nail Length [Min] | 0.625 in |
| Nailer Part No. | AF505 |
| Compressor Part No. | MAC700 |
| Nail Length [Max] | 2 in |
| Weight | 74.6 LB |

