- Nailers & Compressor Kit
features
- Brad and finish nailer for a complete kit
includes
- AF505 nailer
- AF633 nailer
- MAC700 compressor
- 25' premium vinyl air hose
- 1/4" industrial air fitting
- Universal air coupler
| Voltage Rating | 115 |
| Tank Size | 2.6 gal |
| Nail Length [Max] | 2 in, 2.5 in |
| Nailer Part No. | AF505, AF633 |
| Nail Length [Min] | 0.625 in, 1.25 in |
| Compressor Part No. | MAC700 |
| Weight | 80.5 LB |

